Abbotsford
WAG811331

WAGO 32A 690V 2-Conductor 811 Series Fuse Holder, Light Gray

Price $94.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-331

Description

This fuse terminal block (item number 811-331) ensures effortless electrical installations. Strip lengths must be between 12 mm and 13 mm when connecting conductors to this fuse terminal block. This product features conductor terminals and utilizes CAGE CLAMP®. Our CAGE CLAMP® connection offers a convenient and maintenance-free way to connect all types of conductors. You do not need to prepare the conductor in any way, such as crimping ferrules. This fuse terminal block is suitable for conductor cross sections ranging from 2.5 mm² to 16 mm². Up to three potentials / three poles can be connected to this terminal strip using six clamping points on one level. The light gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Color Gray
Width 2.067 in Height 4.134 in
UPC 050821508111

Packages

1 - UNIT - 1