Abbotsford
SIE8WH91500CA00

SIEMENS CANADA LTD 8WH91500CA00 QUICK FIT END RETAINER5.15MM GRY

Price $2.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH91500CA00

Description

QUICK-ASSEMBLY END HOLDER, CAN BE EQUIP. WITH LABELS 5/6 WIDTH: 5.15 MM, COLOR: GRAY

Specifications

Brand Name Siemens Sub Brand Terminal Blocks
Item Name Quick Assembly End Holder with Label Size 5.15MM WIDTH
Mounting DIN Rail Type END HOLDER
Color/Finish Gray Dimensions 5.15 mm W
Standards GOST/EAC Application For End of Terminal and Labelling
UPC 040892564204

Packages

50 - UNIT - (50)