Description
End and intermediate plate; 1 mm thick; orange
Specifications
| Brand Name | Wago Corp | Item Name | End and Intermediate Plate |
| Material | Polyamide | Color/Finish | Orange |
| Mounting | Snap-On | Dimensions | 0.039 in W x 1.437 in D x 3.583 in H |
| For Use With | TOPJOB®S Series Terminal Blocks | Standards | RoHS Compliant, UL94 V0 Flammablity |
Packages
| 25 - UNIT - (25) |