Abbotsford
SIE8WH90001GA00

SIEMENS CANADA LTD 8WH90001GA00 COVER THRU SPR TERMINAL2.5mm GRY

Price $2.1788 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH90001GA00

Description

Cover for through-type term. with spring-loaded terminal, 2.5 mm², width 2.2 mm, gray

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Cover with Spring Connection Size 1-1/2 - 2-1/2 in
Material Miscellaneous Mounting DIN Rail
Type Wall/Direct Mount Color/Finish Gray
Dimensions 2 mm W For Use With Feed-Through Terminal Block
Standards EAC Approved, GOST Compliant Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 040892562460

Packages

50 - UNIT - (50)