Abbotsford
SIE8WH90031GA00

SIEMENS 8WH90031GA00 COVER THRU SPR TERMINAL2.5-10mm GRY

Price $2.1412 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH90031GA00

Description

COVER FOR FEED-THROUGH TERM. WITH SPRING CONNECTION, SECTION: 4 MM2, WIDTH: 2.2 MM, COLOR: GRAY

Specifications

Brand Name Siemens Sub Brand Terminal Blocks
Item Name Cover with Spring Connection Size 4 mm²
Material MISCELLANEOUS Mounting DIN Rail
Type TERMINAL COVER Color/Finish Gray
Dimensions 2 mm W For Use With Feed-Through Terminal Block
Standards EAC Approved, GOST Compliant Application FOR FEED THROUGH TERMINAL WITH SPRING CONNECTION
UPC 040892562781

Packages

50 - UNIT - (50)