Abbotsford
SIE8WH90051GA00

SIEMENS 8WH90051GA00 COVER THRU SPR TERMINAL10mm GRY

Price $2.3772 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH90051GA00

Description

COVER FOR FEED-THROUGH TERM. WITH SPRING CONNECTION, SECTION: 10 MM2, WIDTH: 2.2 MM, COLOR: GRAY

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Cover with Spring Connection Size 10 mm²
Material MISC. Mounting DIN Rail
Type Cover for Terminals Color/Finish Gray
For Use With Alpha Fix Feed-Through Terminal Block Standards CE Certified, EAC Approved
Application ALPHA FIX terminal block UPC 040892562927

Packages

50 - UNIT - (50)