Abbotsford
SIE8WH90206BL10

SIEMENS CANADA LTD 8WH90206BL10 CONNECT COMB TERM 5.2mm10P PETROL

Price $14.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH90206BL10

Description

PLUG-IN JUMPER 5 DIVISIONS, AS TRANSVERSE JUMPER IN TERM. MIDDLE, 10-POLE, COLOR: SIEMENS COLOR

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Plug-In Bridge Type 10-Pole, Transverse
Amperage Rating 24 A Ferrule Hole Spacing 5.2 mm
Width 1.000 in Specifications 35 mm DIN Rail Mounting
Color/Finish Blue/Red Standards EAC Approved
Application TRANSVERSE JUMPER IN TERMINAL MIDDLE/10 POLE UPC 040892563252

Packages

10 - UNIT - (10)