Abbotsford
SIE8WH90206CC10

SIEMENS CANADA LTD 8WH90206CC10 CONNECT COMB TERM 6.2mm2P PETROL

Price $1.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH90206CC10

Description

Connecting comb, for terminals with width 6.2 mm for cross links in the center of terminal, 2-pole, petrol

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Plug-In Bridge Type 2-Pole, Transverse
Amperage Rating 32 A Ferrule Hole Spacing 6.2 mm
Width 1.000 in Specifications 35 mm DIN Rail Mounting
Color/Finish Blue/Red Standards EAC Approved
Application TRANSVERSE JUMPER IN TERMINAL MIDDLE/2 POLE UPC 040892563283

Packages

1 - UNIT - 1