Abbotsford
SIE8WH90206CD10

SIEMENS CANADA LTD 8WH90206CD10 CONNECT COMB TERM 6.2mm3P PETROL

Price $3.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH90206CD10

Description

Connecting comb, for terminals with width 6.2 mm for cross links in the center of terminal, 3-pole, petrol

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Plug-In Bridge Type 3-Pole, Transverse
Amperage Rating 32 A Ferrule Hole Spacing 6.2 mm
Width 1.000 in Specifications 35 mm DIN Rail Mounting
Color/Finish Blue/Red Standards EAC Approved
Application TRANSVERSE JUMPER IN TERMINAL MIDDLE/3 POLE UPC 040892563290

Packages

1 - UNIT - 1