Abbotsford
SIE8WH90206CS10

SIEMENS 8WH90206CS10 CONNECT COMB TERM 6.2mm20P PETROL

Price $36.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH90206CS10

Description

PLUG-IN JUMPER 6 DIVISIONS, AS TRANSVERSE JUMPER IN TERM. MIDDLE, 20-POLE, COLOR: SIEMENS COLOR

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Plug-In Bridge Type 20-Terminal
Amperage Rating 32 A Ferrule Hole Spacing 6.2 mm
Specifications 35 mm DIN Rail Mounting Color/Finish Gray/Red
For Use With Alpha Fix Feed-Through Terminal Block Standards CE Certified, EAC Approved
Application ALPHA FIX terminal block UPC 040892563337

Packages

10 - UNIT - (10)