Abbotsford
SIE8WH90206DL10

SIEMENS 8WH90206DL10 CONNECT COMB TERM 8.2mm10P PETROL

Price $19.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH90206DL10

Description

Connecting comb, for terminals with width 8.2 mm for cross links in the center of terminal, 10-pole, petrol

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Plug-In Bridge Type 10-Terminal
Amperage Rating 41 A Ferrule Hole Spacing 8.2 mm
Width 4.720 in Specifications 35 mm DIN Rail Mounting
Color/Finish Gray/Red For Use With Alpha Fix Feed-Through Terminal Block
Standards CE Certified, EAC Approved Application ALPHA FIX terminal block
UPC 040892563399

Packages

1 - UNIT - 1