Abbotsford
SIE8WH90206EC10

SIEMENS 8WH90206EC10 CONNECT COMB TERM 10 mm2P PETROL

Price $5.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH90206EC10

Description

Connecting comb, for terminals with width 10 mm for cross links in the center of terminal, 2-pole, petrol

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Plug-In Bridge Type 2-Terminal
Amperage Rating 57 A Ferrule Hole Spacing 10 mm
Specifications 35 mm DIN Rail Mounting Color/Finish Gray/Red
For Use With Alpha Fix Feed-Through Terminal Block Standards CE Certified, EAC Approved
Application ALPHA FIX terminal block UPC 040892563405

Packages

1 - UNIT - 1