Abbotsford
WAG2002407

WAGO 25A 800V 7-Way Insulated Jumper, Light Gray

Price $4.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-407

Description

Jumper; 7-way; insulated; light gray.

Specifications

Brand Name Wago Item Name Jumper
Type 7-Way, Insulated Amperage Rating 25 A
Voltage Rating 800 V Overall Length 0.748 in
Width 1.366 in Thickness 0.161 in
Color/Finish Light Gray For Use With TOPJOB®S Series Terminal Blocks
Standards RoHS Compliant UPC 044918120016

Packages

25 - UNIT - (25)