×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
WAG2002423000006

WAGO 25A 800V Insulated Continuous Jumper, Blue

Price $1.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-423/000-006

Description

Continuous jumper; from 1 to 3; insulated; blue

Specifications

Brand Name Wago Item Name Continuous Jumper
Amperage Rating 25 A Voltage Rating 800 V
Overall Length 0.728 in Width 0.429 in
Thickness 0.161 in Specifications Push-In Mounting
Color/Finish Blue For Use With 2002 Series Terminal Blocks
Standards RoHS Compliant

Packages

25 - UNIT - (25)