Abbotsford
WIEIVBWKF44

WIELAND ELECTRIC INC Z7.261.1427.0 TERM JUMPER INSUL 4-4INSUL JUMPER 4-4

Inventory
Unavailable for order
Manufacturer:WIELAND ELECTRIC INC
Manufacturer #:Z7.261.1427.0

Description

Jumper bar IVB WKF 4 - 4. Cross connector, insulated for DIN rail terminal blocks type WKF. 4-pole.

Specifications

Brand Name Wieland Electric Item Name Jumper Bar
Type 4-Pole, Cross Connector, Pluggable, Insulated Series IVB WKF 4-4
Voltage Rating 400 V Ferrule Hole Spacing 6 mm
Thickness 4 mm Color/Finish Yellow
For Use With DIN Rail Terminal Blocks Standards RoHS, REACH-SVHC Compliant
UPC 015573362172

Packages

1 - UNIT - 1