Abbotsford
KEYKDDA1X4X

KEY DIGITAL SYSTEMS KD-DA1X4X AMPLIFIER HDMI L/ROPTICAL AUDIO DE-EMBED

Price $317.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL SYSTEMS
Manufacturer #:KD-DA1X4X

Description

HDMI Distribution amplifier with L/R, Optical Audio and De-Embedded audio output. Full Buffer System™: Manages TMDS re-clocking / signal re-generation, HDCP authentication to source and display and EDID Control handshake. EDID Management: Internal library with 15 internal EDID handshakes including 4K with HDR in addition to native EDID data copied from the output/display 1. Lossless Compressed Digital Audio: Dolby® TrueHD, Dolby® Digital Plus, DTS-HD Master Audio™ and Dolby® Atmos.

Specifications

Brand Name Key Digital Item Name HDMI Distribution Amplifier
Voltage Rating 100 - 240 VAC, 5 V Inputs 1 HDMI Connector, Type A, 19 Pin Female
Color Black Amperage Rating 2 A
Frequency Rating 50/60 Hz Audio Formats Supported Dolby® TrueHD, Dolby® Digital Plus, DTS-HD Master Audio™ and Dolby® Atmos
Control EDID Material Metal
Standards CE Certified, WEEE Certified, RoHS Compliant

Packages

1 - UNIT - 1 12 - UNIT - 12