Abbotsford
ERKENCORE5

JAM INDUSTRIES LTD ENCORE5 POWERED SOUND STN 2 DRVBLUETOOTH

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES LTD
Manufacturer #:ENCORE5

Description

Built-in subwoofer. Bluetooth, wirelessly send music easily. Top mounted control module easy to demo on the floor without remote. Remote control full control from the comfort of the client's favourite seat. Learning remote feature allows the use of one remote.

Specifications

Brand Name Erikson Consumer Item Name Station Powered Sound
Type Wireless, Dual Driver Wireless Connectivity Bluetooth
Dimensions 17 in W x 12-1/2 in D x 4 in H Mounting Top
Includes Subwoofer

Packages

1 - UNIT - 1