Description
Builder chime kit, Basic style, One 2-note white door, One unlighted white pushbuttons, One transformer, 16 V, 10 VA, Transformer has been updated with a new design that incorporates a heavy-duty attachment nut, Stud-mount brackets, 2(D)x9(W)x5(H) inch.
Specifications
| Brand Name | Broan-Nutone | Sub Brand | VacPan™ |
| Item Name | Door Chim with Pushbutton | Type | Wired |
| Voltage Rating | 16 V | Power Rating | 10 VA |
| Mounting | Surface | Color | White |
| Material | Plastic | Dimensions | 5 in W x 2 in D x 9 in H |
| For Use With | Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door | Application | For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door |
| UPC | 784891030048 |
Packages
| 1 - UNIT - 1 | 24 - UNIT - 24 |