Abbotsford
MLSCMC4002H

MIL-STED DATA PRODUCTS LTD CMC4002H SPLITTER CATV 2W 1GHZ

Price $8.08 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MIL-STED DATA PRODUCTS LTD
Manufacturer #:CMC4002H

Description

Horizontal Digital Splitter with capacitive coupled, 1.218 GHz, 2 ports, horizontal style. Digital splitters have been designed specifically for today’s two-way broadband networks. Low intermodulation distortion and high port-to-port return band isolation prevent high power cable modem signals from distorting neighboring port signals. Capacitive coupled F-ports block AC surges and prevent hum modulation. Additionally, our splitters are among the most robust in the industry.

Specifications

Brand Name Mil-Sted Data Products Item Name Digital Splitter
Type Horizontal Port Type Horizontal
Frequency Range 1.218 GHz

Packages

25 - UNIT - (25)