Abbotsford
KLNVDV813616

KLEIN TOOLS, INC VDV813-616 Connector BNC compression universal RG59 10/pk

Price $46.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV813-616

Description

Patented universal sleeve technology installs up to 2x faster than other compression connectors. Patented viewing windows in sleeve aid in proper seating. Fits most major brands of RG59 cables. Fits multi-shield and plenum cables. Solid brass construction with dark nickel plating.

Specifications

Brand Name Klein Tools Item Name BNC Connector
Type Universal Cable Type RG59
Connection Type Compression Color Nickel/Red
Standards California Proposition 65 Warning Application For Fastening
UPC 092644581564

Packages

1 - UNIT - 1