Abbotsford
KLNVDV813619

KLEIN TOOLS, INC VDV813-619 BNC Connector Universal Solid Brass Red/Nickel

Price $139.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV813-619
Documents Documents

Description

Patented universal sleeve technology installs up to 2x faster than other compression connectors. Patented viewing windows in sleeve aid in proper seating. Fits most major brands of RG59 cables. Fits multi-shield and plenum cables. Solid brass construction with dark nickel plating.


Fits multi-shield, PVC and plenum cables

Also available in a pack of 10 (Cat. No. VDV813-616)

Specifications

Brand Name Klein Tools Item Name BNC Connector
Type Universal Cable Type RG59
Connection Type Compression Color Red/Nickel
Material Solid Brass For Use With Multi-Shield and Plenum Cables
Application For Fastening and Indoor use UPC 092644581595

Packages

1 - UNIT - 1