Abbotsford
KLNVDV826604

KLEIN TOOLS, INC VDV826-604 Connector UY 2 Positions

Price $12.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV826-604

Description

2-wire insulation displacement connector to add or terminate a telephone line. Gel-filled for moisture resistance.


2-wire insulation displacement connector to add or terminate a telephone line

Gel-filled for moisture resistance

Cable type 22-26 AWG

50-micro-inch gold plating prevents corrosion and extends connector life

Package of 25

Specifications

Brand Name Klein Tools Item Name Connector
Type UY Cable Type 22-26 AWG
Number of Positions 2 Termination Style IDC
Contacts 50 µm Gold Plated Color Yellow
Cable Size 22-26 AWG Number of Contacts 2
Standards California P65 Compliant Application For Fastening
UPC 092644581403

Packages

1 - UNIT - 1