Abbotsford
KLNVDV826605

KLEIN TOOLS, INC VDV826-605 Connector UR 3 Positions

Price $12.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV826-605

Description

3-wire insulation displacement connector to add or terminate a telephone line. Gel-filled for moisture resistance.


3-wire insulation displacement connector to add or terminate a telephone line

Works on 19-26 AWG

Thick 50 micro-inch gold plating on all contact surfaces

Specifications

Brand Name Klein Tools Item Name Connector
Type UR Cable Type 19-26 AWG
Number of Positions 3 Termination Style IDC
Contacts 50 µm Gold Plated Color Red
Cable Size 19-26 AWG Number of Contacts 3
Standards California P65 Compliant Application For Fastening
UPC 092644581410

Packages

1 - UNIT - 1