Abbotsford
KLNVDV826600

KLEIN TOOLS, INC VDV826-600 Telephone Modular Plug RJ11 6 Positions

Price $17.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV826-600

Description

Durable resin housing and spring clip. Thick 50 micro-inch gold plating on contacts to prevent erosion and extend connector life. Three-pronged contacts for more reliable connections with solid and stranded wire. For 1 or 2 line telephones. For solid or stranded conductors.


Telephone Connectors with thick 50 micro-inch gold plating on contacts to prevent erosion and extend connector life

Data plugs with three-pronged contacts for more reliable connections with solid and stranded wire

Durable resin housing and spring clip

For 1, 2 or 3 line telephones

For solid or stranded conductors

Specifications

Brand Name Klein Tools Item Name Telephone Modular Plug
Type RJ11 Cable Type Solid or Stranded
Number of Positions 6 Contacts 50 Micron Gold Plated
Color Clear Cable Size 26 AWG
Number of Contacts 6 Application For 1, 2 or 3 Line Telephones and Fastening
UPC 092644581366

Packages

1 - UNIT - 1