Abbotsford
KLNVDV826611

KLEIN TOOLS, INC VDV826-611 Data Modular Plug RJ45 8 Positions

Price $80.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV826-611
Documents Documents

Description

Thick 50 micro-inch gold plating on contacts to prevent erosion and extend connector life. Three-pronged contacts for more reliable connections with solid and stranded wire. Durable resin housing and spring clip. For solid or stranded conductors. 8 position 8 contact.

Specifications

Brand Name Klein Tools Item Name Data Modular Plug
Type RJ45 Cable Type Category 5/Category 5E, Solid or Stranded
Number of Positions 8 Contacts 50 Micron Gold Plated
Color Clear Number of Contacts 8
Application For Fastening UPC 092644581472

Packages

1 - UNIT - 1