Abbotsford
KLNVDV826628

KLEIN TOOLS, INC VDV826-628 Plug modular data RJ45 clear 10/pk

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV826-628

Description

Thick 50 micro-inch gold plating on contacts to prevent erosion and extend connector life. Three-pronged contacts for more reliable connections with solid and stranded wire. Durable resin housing and spring clip. For solid or stranded conductors. 8 position 8 contact.

Specifications

Brand Name Klein Tools Item Name Modular Data Plug
Type RJ45 Data Plug Cable Type CAT 5/CAT 5e
Termination Style RJ-45 Color Colorless
Dimensions 0.5 in L Standards California Proposition 65 Warning
Application For Fastening UPC 092644581687

Packages

1 - UNIT - 1