Abbotsford
KLNVDV826704

KLEIN TOOLS, INC VDV826-704 Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack

Price $51.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV826-704

Description

Exclusive Klein-designed CAT6A Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper Cat. No. VDV226-110, and eliminates wasted materials.

Specifications

Brand Name Klein Tools Sub Brand Pass-Thru™
Item Name Modular Data Plug Cable Type Category 6A
Number of Positions 8 Termination Style RJ-45
Color Clear Number of Contacts 8
Material PVC Finish Gold-Plated
Dimensions 0.875 in L x 0.094 in W x 0.453 in H Standards PoE+, TIA/EIA-568-B.2
UPC 092644583780

Packages

1 - UNIT - 1