Abbotsford
KLNVDV826754

KLEIN TOOLS, INC VDV826-754 CAT6A PASS-THRU™ PLUG, STP, 100 PK

Price $228.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV826-754
Documents Documents

Description

Exclusive Klein-designed CAT6A Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. CAT6A shielded cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper Cat. No. VDV226-110, and eliminates wasted materials.


For CAT6A shielded cable and larger diameter/thicker jacket CAT6 cable

CAT6A cable easily passes through connector to visually ensure that wires are in the correct order for consistent and secure terminations

Requires pass through type crimping tool (Cat. No. VDV226-110 recommended)

8 position, 8 contact pass through type data plugs for solid or stranded wire

Category 6A performance per TIA/EIA-568-B.2

100-Pack

50 µ-inch gold plating on all contact surfaces

Max diameter for CAT6A Pass-Thru™ Connectors is 0.043-Inch (1.1 mm)

Specifications

Brand Name Klein Tools Sub Brand Pass-Thru™
Item Name Modular Data Plug Cable Type Category 6A
Number of Positions 8 Termination Style RJ-45
Color Clear Number of Contacts 8
Material PVC Finish Gold-Plated
Dimensions 0.8 in L x 0.6 in W x 0.4 in H Standards PoE+, TIA/EIA-568-B.2
UPC 092644583926

Packages

1 - UNIT - 1