Abbotsford
SEC26977

SECOMEA INC 26977 SITE MGR SM-E EXTENDED5 DEVICE AGENTS

Inventory
Unavailable for order
Manufacturer:SECOMEA INC
Manufacturer #:26977

Description

The SiteManager Embedded (SM-E) installs on Windows or Linux Workstations, Servers, IPCs and Panel PCs. The SM-E connects to the central GateManager M2M Server using standard web protocols through existing firewalls, without compromising corporate security. The SM-E operates as gateway for full or differentiated access to the PC where it is installed or other devices in the same network. The SM-E includes agents for remote access to a large variety of PLC and HMI brands, while also allowing customizing agents to any other UDP/TCP based network device. The SM-E run-time license is remotely managed from the GateManager.

Specifications

Brand Name Secomea Sub Brand Site Manager
Item Name Software Type Extended Single License
System Requirements Intel x86 or Compatible CPU, 10 MB Free Physical RAM, 5 MB of HDD Storage, Windows XP/7/8 32/64 bit Standard or Embedded (Windows Installer Automatically Installs and Starts the Service), (Typical Linux x86 Distributions, e.g. Debian, Ubuntu, CentOS etc. (Install Script Automatically Installs and Starts the Service) For Use With Windows or Linux Workstations, IPCs, Panel PCs, Central GateManager M2M Server
Application For Secure Remote Access to Industrial Devices

Packages

1 - UNIT - 1