Abbotsford
TPLTLSM311LM

TD SYNNEX CANADA ULC TL-SM311LM SFP MODULE GIGABIT LCMULTIMODE MINIGBIC 275M

Price $44.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TD SYNNEX CANADA ULC
Manufacturer #:TL-SM311LM

Description

MiniGBIC Module. Multi-mode MiniGBIC module. Compatible with all SFP ports on TP-Link product including JetStream switches, and media converter MC220L. Work with MC200CM with a multi-mode fiber connection. Up to 550 m range with 50/125 µm multi-mode fiber. Up to 275 m range with 62.5/125 µm multi-mode fiber.

Specifications

Brand Name TP-Link Item Name Multimode Module
Voltage Rating 3.3 V Data Transfer Rate 1.25 Gbps
Wavelength 850 nm Material Fiber
Temperature Rating 0 - 70 °C For Use With 200 A Lugs
Standards IEEE 802.3z Standard, CSMA/CD and TCP/IP Approved

Packages

1 - UNIT - 1