Abbotsford
TPLTLSM311LS

TD SYNNEX CANADA ULC TL-SM311LS Transceiver 3.3 V,

Price $44.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TD SYNNEX CANADA ULC
Manufacturer #:TL-SM311LS

Description

MiniGBIC Module. Up to 20 km transmission distance in 9/125 µm SMF (Single-Mode Fiber). Compatible with all SFP ports on TP-Link products including JetStream switches, and media converter MC220L. Work with MC210CS with a single-mode fiber connection.

Specifications

Brand Name TP-Link Item Name Transceiver
Type MiniGBIC Module Voltage Rating 3.3 V
Data Transfer Rate 1.25 Gbps Cable Type Single-Mode Fiber
Protocols IEEE802.3z, CSMA/CD, TCP/IP Wavelength 1310 nm
Port Type LC/UPC Temperature Rating 0 - 70 °C
Special Features 10 km Cable Environmental Conditions 10 - 90% Non-Condensing Humidity
For Use With T3700, T2700, T2600, T2500, T1700, T1600, T1500 Series, 2/3/5 Series Switches and MC220L Standards CE, FCC Certified

Packages

1 - UNIT - 1