Abbotsford
WAG8521102

WAGO CANADA INC. 852-1102 INDUSTRIAL-SWITCH 8-PORT 1000BASE-T BLK

Price $592.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:852-1102

Description

This unmanaged industrial ETHERNET switch (852-1102) has 8 Gigabit ETHERNET ports for easily setting up small- to medium-sized networks. Its slim design paired with a DIN-rail adapter simplifies installation in the control cabinet and provides high vibration and shock resistance. Additionally, automatic transmission rate detection (auto-negotiation) and automatic identification of the transmit and receive lines (Auto MDI-X) allow simple plug-and-play operation, saving time and money during commissioning.Status LEDs, a redundant power supply and an alarm contact (configurable via DIP switch) increase the switch's redundancy and diagnostic capabilities, providing higher operational uptime.

Specifications

Mounting Type DIN-35 Rail Width 1.969 in
Height 4.134 in UPC 055143500176

Packages

1 - UNIT - 1