Abbotsford
WAG8521106

WAGO 852-1106 SWTC 16 PORTS 1000BASE-T EXTENDED METALLIC BLK

Price $876.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:852-1106

Description

This unmanaged industrial ETHERNET switch (852-1106) has 16 Gigabit ETHERNET ports for easily setting up small- to medium-sized networks. Its slim design paired with a DIN-rail adapter simplifies installation in the control cabinet and provides high vibration and shock resistance. Additionally, automatic transmission rate detection (auto-negotiation) and automatic identification of the transmit and receive lines (Auto MDI-X) allow simple plug-and-play operation, saving time and money during commissioning.Status LEDs, a redundant power supply and an alarm contact (configurable via DIP switch) increase the switch's redundancy and diagnostic capabilities, providing higher operational uptime.

Specifications

Mounting Type DIN-35 Rail Width 1.969 in
Height 6.378 in UPC 055143604653

Packages

1 - UNIT - 1