Abbotsford
TPLTLSG1008P

TD SYNNEX CANADA ULC TL-SG1008P SWITCH 8 PORT GIGABIT DESKTOP 55W 4 POE

Price $128.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TD SYNNEX CANADA ULC
Manufacturer #:TL-SG1008P

Description

8-Port Gigabit Desktop Switch with 4-Port PoE+. 8x10/100/1000 Mbps RJ45 ports. 4× PoE+ ports transfer data and power on the cables. Works with IEEE 802.3af/at compliant PDs. Plug and Play, no configuration and installation required. 802.1p/DSCP QoS enable smooth latency-sensitive traffic. Supports PoE power up to 30 W for each PoE port. Supports PoE power up to 64 W for all PoE ports.

Specifications

Brand Name TP-Link Item Name Gigabit Desktop Switch
Interface Type (8) 10/100/1000 Mbps RJ45 Port, AUTO Negotiation, Auto MDI/MDIX Port Type RJ45
Switching Capacity 16 Gbps Memory 4 KB
Protocol 802.3at/af PoE Forwarding Rate 11.904 Mpps
Network Type Ethernet Connectivity Wired
Amperage Rating 1.3 A Cable Type UTP Category 3, 4, 5 5e or Above cable
Power Supply 54 VDC Mounting Type Rack
Length 6.7 in Width 3.9 in
Height 1.1 in Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Includes 4-Port PoE+
Standards CE Certified, FCC Approved, RoHS Compliant

Packages

1 - UNIT - 1