Abbotsford
TPLTLSG2210P

TD SYNNEX CANADA ULC TL-SG2210P SWITCH 8 PORT GIGABITDESKTOP 54W 8 POE 2 SFP

Price $258.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TD SYNNEX CANADA ULC
Manufacturer #:TL-SG2210P

Description

JetStream 8-Port Gigabit Smart PoE+ Switch with 2 SFP Slots. Features 8 PoE+ ports, with total PoE power budget of 58W and useful PoE power management features. Gigabit Ethernet connections on all ports provide full speed of data transferring. Integrated security strategy including 802.1Q VLAN, ACL, Port Security and Storm control help protect LAN area investment. L2/L3/L4 QoS and IGMP snooping optimize voice and video applications. WEB/CLI managed modes, SNMP, RMON bring abundant management features. Innovative energy-efficient technology saves up to 50% of power consumption.

Specifications

Brand Name TP-Link Item Name Gigabit Smart Switch
Interface Type (8) 10/100/1000 Mbps RJ45 Ports, (2) 1000 Mbps SFP Slots (Auto-Negotiation/Auto MDI/MDIX) Port Type RJ45
Switching Capacity 20 Gbps Memory 8 KB
Protocol 802.3at/af PoE Forwarding Rate 11.9 Mpps
Network Type Ethernet Connectivity Wired
Amperage Rating 1.31 A Cable Type UTP Category 3, 4, 5 5e or Above cable
Power Supply 53.5 VDC Mounting Type Rack
Length 8.2 in Width 4.9 in
Height 1 in Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Includes 8-Port PoE+
Standards CE Certified, FCC Approved, RoHS Compliant

Packages

1 - UNIT - 1