Abbotsford
GEFSTXMBE001

INDUSTRIAL CONTROLS CANADA ULC STXMBE001 Network Interface Adapter

Price $2,028.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INDUSTRIAL CONTROLS CANADA ULC
Manufacturer #:STXMBE001

Description

RSTi offers a wide range of network interfaces for Ethernet, fieldbuses and serial networks. The network independence of the RSTi enables to user to be flexible on system layouts.

Specifications

Brand Name Emerson Item Name Network Interface Adapter
Type Slave, Industrial I/O, 32-Expansion Voltage Rating 24 VDC
Interface Modbus TCP Ethernet Baud Rate 10/100 Mbps
Number of Ports 1 Dimensions 45 mm W x 70 mm D x 99 mm H
Series/Model RSTi Amperage Rating 60 mA
Connection (1) RJ45 Protocols 8 Modbus/TCP, 4 HTTP, BOOTP, TBD
Memory 252 Bytes

Packages

1 - UNIT - 1