Description
Interface module; RJ-45; IDC technology; Cat. 6; in mounting carrier; with shield connection
Specifications
| Brand Name | Wago | Item Name | Interface Module |
| Type | 8-Pin | Port Type | RJ45 |
| Cable Type | Category 6 | Dimensions | Width: 26.8 mm / 1.056 inches, Height: 81.4 mm / 3.205 inches, Depth: 64.4 mm / 2.535 inches |
| Degree of Protection | IP20 | Mounting Type | DIN-35 Rail |
| Temperature Rating | -10 to 60 °C | Environmental Conditions | -40 to 70 °C Temperature, <95% Non-Condensing Relative Humidity |
| Includes | Shield connection | Standards | RoHS Compliant |
| UPC | 055143292986 |
Packages
| 1 - UNIT - 1 |