Abbotsford
TPLTLPOE150S

TD SYNNEX CANADA ULC TL-POE150S POE INJECTOR ADAPTERGIGABIT PLUG AND PLAY

Price $44.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TD SYNNEX CANADA ULC
Manufacturer #:TL-POE150S

Description

The PoE Injector TL-POE150S fully complies with IEEE 802.3af standard and can work with all IEEE 802.3af PoE compliant PDs (Powered Devices) or PoE Receiver Adapters, such as TP-LINK’s TL-POE10R, or other equivalent product, to expand your network to where there are no power line or outlet, where you wish to fix device such as AP, IP Camera or IP Phone, etc. IEEE 802.3af compliant. Auto-determine the necessary power requirements. Gigabit speed support. Plug-and-Play, requires no configuration.

Specifications

Brand Name TP-Link Item Name PoE Injector
Voltage Rating 48 VDC Power Rating 15.4 W
Interface (2) 10/100/1000 Mbps RJ45 Port, Auto Negotiation/Auto MDI/MDIX, (1) 48 VDC Power input Port Data Transfer Rate 1000 Mbps
Transmission Distance 100 m Number of Ports 3
Port Type (2) 10/100/1000 Mbps RJ45 Port Dimensions 3.2 x 2.1 x 0.9 in
Indicator Type LED Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Standards FCC Certified, RoHS Complaint

Packages

1 - UNIT - 1