Abbotsford
TPLOC200

TD SYNNEX CANADA ULC OC200 OMADA CLOUD CONTROLLER

Price $176.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TD SYNNEX CANADA ULC
Manufacturer #:OC200

Description

Omada Cloud Controller. Professional centralized management for Wi-Fi network. Cloud access to manage from anywhere, anytime. PoE (802.3af/802.3at) supported for easy installation. Industry leading hardware design with the powerful chipset, durable metal casing and USB port for auto backup. Omada App for a convenient management. Secure guest network with multiple login options(Facebook Wi-Fi, SMS login, Vourcher).

Specifications

Brand Name TP-Link Item Name Cloud Hardware Controller
Voltage Rating 5 VDC Current Rating 1 A
Dimensions 3.9 in W x 1 in D x 3.9 in H Includes Quick Installation Guide, Ethernet Cable
Standards CE, FCC Certified, RoHS Compliant Application Smartphone, Network

Packages

1 - UNIT - 1