Abbotsford
HOFECM3DR10

HOFFMAN ECM3DR10 D-RING 3INCH PLASTIC BLACK

Price $179.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECM3DR10
Documents Documents

Description

D-Ring Cable Managers are used to manage cable bundles horizontally, vertically or as they transition. This D-Ring Cable Managers, ECM3DR10 item measures 1.72x3.50 inches with a material of Plastic colored Black.


The D-Ring Cable Managers can be used to manage cables horizontally, vertically or as they transition

The snap feature allows easy cable access as well as forming a tightly closed connection

The package includes 10 rings and 10 mounting screws

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Cable and Power Management Material Plastic
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510152932

Packages

1 - UNIT - 1