Abbotsford
HOFDCHD2

HOFFMAN DCHD2 CBL MGR HORIZONTAL 19IN DBL 2U

Price $181.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DCHD2
Documents Documents

Description

CableTek Horizontal Cable Managers designed to easily route cable on 19in cabinets and open-frame racks. This CableTek Horizontal Cable Manager 2U Double Sided, DCHD2 item fits 19in with a material of Composite colored Black.


Snap-in mounting provision holds cable manager in place while mounting screws are installed

Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material

Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius

Deep cable compartments allow maximum cable density

Rounded edges throughout protect cable jackets from damage

Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides

Single- and double-sided units provide high cable capacity, including 5e, 6 and 6A cables

1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity

Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance

Double-sided model has covers on both front and back

Specifications

Brand Name nVent Hoffman Sub Brand Cabletek™
Item Name Cable Manager Type Cable Pathway - Bonding and Grounding
Rack Units 2 Length 21.50 in
Width 14.30 in Mounting Horizontal
Material ABS Color/Finish Matte Black
For Use With 19 in Cabinets, 2 or 4-Post Open Frame Racks Standards EIA 310-D
Application For Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510172435

Packages

1 - UNIT - 1