Description
CONCEPTĀ® Panels are taller and wider than corresponding NEMA-size panels. Panels are 12 gauge steel and painted white or have a conductive finish.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Enclosure Panel | Type | Non-Reversing |
| Height | 30.2 in | Width | 18.2 in |
| Depth | 12 ga | Material | Painted Steel |
| Color | White | Finish | Polyester Powder |
| Series/Model | CWP | For Use With | Protek Single Door and Double Hinged Cabinet |
| Standards | RoHS Compliant | Application | Datacom and Telecom Equipment, Networking, Storage and Data Center |
| UPC | 783510237820 |
Packages
| 1 - UNIT - 1 |