Description
0.281 INCH THRU HOLE TYPE RACK ANGLE MOUNTED M5 ZINC PLATED CLIP NUT; USED ON COMLINE[R] WALL MOUNT ENCLOSURE; COMLINE[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | DesignLine |
| Item Name | Clip Nut | Type | Clip Nut Package |
| Thread Size | M5 | Width | 5.00 in |
| Height | 0.25 in | Material | Steel |
| Finish | Zinc Plated | For Use With | 0.281 in dia Hole Rack Mounting Angles and Comline Aluminum Wall Mount Enclosures |
| Application | For Controls and Drives, Power Distribution | UPC | 783510476809 |
Packages
| 1 - UNIT - 1 |