Abbotsford
HOFAU7218FEP

HOFFMAN AU7218FEP FLAT END PLATE 72X18

Price $1,071.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU7218FEP
Documents Documents

Description

Universal Free-Stand Flat End plate used to seal open side(s) of Universal Free-Stand Enclosures. This Universal Free-Stand Flat End Plate, AU7218FEP item measures 72.13x18.11 inches with a material of Steel colored Gray.


Universal Free-Stand Flat End plate is used to seal open side(s) of nVent HOFFMAN Universal Free-Stand Enclosures.

The Flat End Plate provides a low profile cover and is Type 4, 12, 3R, and IP66 rated

Studs welded to the end plate eliminate bolt holes

Gasket and mounting hardware are furnished

Specifications

Brand Name Hoffman Size 72.13 x 18.11 x 0.29 inch
Material Mild Steel Type Other Accessories
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510389727

Packages

1 - UNIT - 1