Abbotsford
HOFAU8424EPT

HOFFMAN AU8424EPT END PLATE 84X24

Price $1,599.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU8424EPT
Documents Documents

Description

Universal Free-Stand Formed End plate seals open side(s) of Universal Free-stand Enclosures. This Universal Free-Stand Formed End Plate, AU8424EPT item measures 84.13x24.13x2.50 inches with a material of Steel colored Gray.


Universal Free-Stand Formed End plate is used to seal open side(s) of nVent HOFFMAN Universal Free-stand Enclosures.

The 2.50-inch deep End Plate allows extra wiring space and is Type 4, 12, 3R and IP66 rated

Gasket and mounting bolts are included

Specifications

Brand Name Hoffman Size 84.13 x 24.13 x 2.5 inch
Material Mild Steel Type Other Accessories
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510389871

Packages

1 - UNIT - 1