Description
Cable Entry Gland Plates provide additional cable management solutions. This ProLine G2 Cable Entry Gland Plate, P2ACEGP item measures 3.50x13.40 inches with a material of Steel colored Black.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | External Mounting for ProLine Industrial Enclosures | Length | 18.00 in |
| Width | 13.4 in | Height | 1.75 in |
| Material | Steel | Application | Power Distribution; Controls and Drives |
| UPC | 783510308353 |
Packages
| 1 - UNIT - 1 |