Description
The ProLine G2 Dust Cover can be used across the top of joined enclosures to provide a finished appearance. It is purely for enhanced aesthetics.
Specifications
| Brand Name | Hoffman | Type | Tops and Top Accessories |
| Length | 14.3 in | Width | 14.3 in |
| Depth | 1.09 in | Material | Steel |
| Thickness | 1.52 mm | Color | Gray |
| Finish | Powder Coat | Application | Controls and Drives; Power Distribution |
| UPC | 783510344061 |
Packages
| 1 - UNIT - 1 |