Abbotsford
HOFPMLEK

HOFFMAN PMLEK ProLine Interlock Extension Kit Mechanical Steel

Price $149.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PMLEK
Documents Documents

Description

Mechanical interlock can be actuated by any PROLINE solid or disconnect door in a multiple-bay enclosure system. Up to ten doors, including window doors, can be interlocked. The interlock device engages the PROLINE door at the center to provide maximum security. The master door can be positioned in any location. Only after the master door is opened can slave doors be opened. The interlock system is modular and easy to assemble, no drilling or layout work is required to install. Brackets, rods and fasteners are heavy gauge steel.


Brackets, rods and fasteners are heavy gauge steel.

No drilling or layout work is required to install

Works with both side-to-side and front-to-back configurations

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Interlock Extension Kit Type Mechanical
Material Steel Finish Zinc Plated
For Use With Door Frames Application Arc Flash Safety; Controls and Drives
UPC 783510190293

Packages

1 - UNIT - 1