Abbotsford
HOFPC1M12

HOFFMAN PC1M12 ProLine Caster Kit 1000 lb Steel 3 in diameter

Price $367.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PC1M12
Documents Documents

Description

Caster kit, A set of four casters (two locking, two non-locking) that mount directly to the bottom of a PROLINEā„¢ frame, 0 or 100mm solid base or a console, It elevate the enclosure 110mm when installed, Caster frames are plated steel with ball-bearing pivots, Caster wheels are made of a black polyamide material, Kit includes M12 mounting hardware (Order separately), 453kg casters maximum load.


Casters Maximum Load: 1000 lb. (453 kg)

Caster frames are plated steel with ball-bearing pivots

Caster wheels are made of a black polyamide material

Kit includes M12 mounting hardware

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Bases and Base Accessories Material Steel
Application Controls and Drives; Power Distribution UPC 783510981600

Packages

1 - UNIT - 1