Abbotsford

HOFFMAN PPT2 LEADWIRE 230V,60HZ

Price $1,163.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPT2
Documents Documents

Description

Pagoda Exhaust Vents can be field-installed on any ProLine or ProLine G2 solid top to provide active enclosure cooling.


Axial fan and finger guard mounted in housing

Drip-protected, raised cover is removable from the inside of the enclosure

115V or 230V versions with lead wires

115V power cord option

Rated UL Type 1; installing this component on an enclosure brings the enclosure rating to UL Type 1

Includes gasket and mounting hardware

Includes gasket and mounting hardware

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Pagoda Exhaust Vents Material Steel
Standards This component is rated UL Type 1. Installing this component on an enclosure brings the enclosure rating to UL Type 1. Application Controls and Drives; Power Distribution
UPC 783510241698

Packages

1 - UNIT - 1